Zoro Homepage

Pyle 5-Channel Audio Mixer, DJ Controller, USB Soundcard for PC Recording, XLR Mic Jack, RCA Inputs

  • Mfr # PAD20MXU

  • Zoro # G500680839


product price: $68.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD20MXU
Zoro #
G500680839
UPC #
068888737197
Country of Origin
China

Description

Features: - Ultra-Low Noise Design With High Headroom - Integrated USB Audio Interface - Record Music On Your Computer - Smooth Rotary-Style Faders For Mic/USB/Line/Master Controls - Extremely Musical 2-Band EQ & Pan On Each Channel - Clipping LED Indicators For Left And Right Channel - 1 XLR / 1/4'' Jack Combo Mic Input - 2 RCA Stereo Inputs - 2 1/8'' (3.5mm) Stereo Output and Monitor Jacks - Integrated Rechargeable Lithium Ion Battery, 500mAh 3.7V - 18V Phantom Power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.