Zoro Homepage

Pyle 6.5" Marine Speaker Black

  • Mfr # PLMR60B

  • Zoro # G100680543


product price: $25.55
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR60B
Zoro #
G100680543
UPC #
68888904483
Country of Origin
China

Description

Features: - Includes (2) 6.5'' Component Speakers - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 150 Watt (RMS Power: 75 Watt) - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Frequency Response: 80Hz - 18kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.