Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle 72 Inch Vehicle Rubber Car Parking Wheel Guide Stopper, Pack of 2, Black

  • Mfr # PMKSH04

  • Zoro # G200670307


product price: $31.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMKSH04
Zoro #
G200670307
UPC #
68888758499
Country of Origin
China

Description

Features: - Adjustable Boom Arm Microphone Stand - Desktop Suspension Mic Mount Style - Dual Scissor Arm Extension Springs - Simple Clamp-Style Installation - Quick Setup: Easily Attached & Detaches - Attaches to Desks, Tables, Countertops, Shelves - Integrated XLR Audio Cable & Internal Cable Management - USA Standard Adaptor & Threading - Rugged & Durable Metal Construction - Extending, Angle & Tilting Boom Mic Adjustment - Perfect for Podcast Recording, Radio Broadcasting, Streaming, DJ Studio Use What’s in the Box: - Microphone Suspension Boom Stand - Mic Shock Mount - Clamp-Style Mount Base - XLR Connection Cable - (2) Microphone Clips Technical Specs: - Mic Adapter Threading: 5/8-Inch, U.S. Standard - Audio Connector Type: XLR, 3-Pin - XLR Audio Cable Length: 9.8’ ft. - Maximum Mic Arm Extension Distance: 3.9' ft. - Construction Material: Steel Metal Alloy - *Microphone Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.