Zoro Homepage

Pyle 8" Transformer Ceiling Speaker

  • Mfr # PDPC8T

  • Zoro # G900680606


product price: $74.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDPC8T
Zoro #
G900680606
UPC #
68888885447
Country of Origin
China

Description

In-Wall / In-Ceiling System - 2-Way Stereo Sound Speaker - High-Power Deep Bass Enclosure Design - 8'' inch Long Throw Woofer Speaker - 1'' High Temperature Voice Coil - 1'' Mylar Dome Tweeter - 300 Watt Rated Peak Power - 25 Volt, 70 Volt, Transformer Switch - Rotary Tapping Selector Design - 8 Ohm Tap @ 0.25, 0.5, 1.0, 2.5, 5.0, 7.5, 15.0, 30.0 Watts - Frequency Response: 50Hz - 20kHz - 8 Ohm Impedance - Includes Built-in Mounting Hardware - Cut-Out Template for Easy Installation - Perfect for Custom Installations & Applications - Stain Resistant and Paintable Grill Cover - Overall Dimensions: 13.0'' Diameter x 5.72'' Depth - Cut-Out Dimensions: 11.4'' Diameter x 5.73'' Depth - Color: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.