Pyle 800W Portable Bluetooth PA Speaker - 8 in Subwoofer, LED Battery Indicator Lights w/ Built-in Rechargeable Battery, MP3/USB/SD Card Reader, and UHF Wireless Microphone - Pyle PSBT85A, Black

  • Mfr # PSBT85A

  • Zoro # G100670346


product price:  $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBT85A
Zoro #
G100670346
UPC #
842893118192
Country of Origin
China

Description

Features: - Compact & Portable PA Speaker System - Powerful Loudspeaker Sound Projection - Karaoke Style Microphone Priority Talkover - Bluetooth Music Streaming Ability - Built-in Rechargeable Battery - Includes UHF Wireless Handheld Microphone - Unique Audio Record Function - Full Range Stereo Sound Reproduction - Impressive Bass Response - MP3 Digital Audio File Playback - USB Flash Drive Memory Reader - Micro SD Memory Card Reader - 1/4’’ -inch Microphone Input - Aux (3.5mm) Audio Jack - Rear Panel Button Control Center - Rotary Audio Configuration Adjustment - LED Battery Indicator Lights - Convenient Carry Handles for Portability - Optional Powered Externally via 12V Power Input - Used for Home & Backyard Karaoke, Public Events, Crowd Control Bluetooth Wireless Streaming: - Hassle-Free Bluetooth Pairing Setup - Instantly Receives Wireless Music Streaming - Works with all of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 4.2 - Bluetooth Network Name: ‘Pyle PSBT85A’ - Wireless Range: Up to 33’+ ft. Recording Function: - Simple Button Activated Sound Recording - Records Audio as Streamed Through the Speaker - Records via USB Flash or SD Memory Card Slots - Easy Transfer to PC & Mac - Filetype Saved: WAV - *Only Records Audio via Microphone What’s in the Box: - Portable PA Speaker - Wireless Microphone - Remote Control - Power Adaptor Technical Specs: - Power Output: 800 Watt MAX - Wireless Frequency Mode: UHF - Sound System: 8’’ -inch Subwoofer, 3’’ -inch Tweeter - Frequency Response: 55Hz-20kHz - Sensitivity: 92dB (+/-2dB) - Impedance: 4 Ohm - S/N Ratio: >80dB - T.H.D.: <1% - Digital Audio File Playback Support: MP3, WMA, WAV - USB / SD Memory Support: Up to 32GB - Construction Material: Engineered ABS Molded Speaker Cabinet - Battery Powered Remote Control, Requires (1) x ‘CR-2025’, Included - Battery Powered Microphone, Requires (2) x ‘AA’ Batteries, Not Included - PA Speaker Rechargeable Battery: 3.7V Li-iOn, 2200mAh (x2) - Power Supply: 120/240V (9V Power Adapter) - PA Speaker Dimensions (L x W x H): 10.’’ x 8.1’’ x 15.4’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.