Zoro Homepage

Pyle Adjustable Drum Throne Stool - Portable with Tripod Legs, Foam-Cushioned Seat, 330 lbs Support

  • Mfr # PSEATDRM28

  • Zoro # G800681345


product price: $56.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSEATDRM28
Zoro #
G800681345
UPC #
842893127446
Country of Origin
China

Description

Features: - Soft, Round Foam-cushioned Seat - Provides Outstanding Comfort and Support - Double-braced Tripod Legs offer Strength and Stability - Without Any Wiggling - Solid Steel Legs and Non-slip Rubber Feet - Stuffed Seat with Thick and High-Density Foam - Foldable Design for Portability and Storage - Durable Construction with the Professional in Mind - Perfect for On Stage and In-Studio Use - For Beginner and Professional Applications - Used by Musicians, Instrument Players, Performers, Sound Engineers, & Drummers - *Some Assembly Required What's in the Box: - Double-Support Drum Stool Technical Specs: - Construction Material: Foam Cushion covered in Flame Retardant Leather-textured - Min. Height: 18.1'' -inches - Max. Height: 22.8'' -inches - Seat Dimensions: 18” -inches - Thickness: 2.7'' -inches - Total Dimensions (L x W x H): 21.25'' x 21.25'' x 22.80'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.