Zoro Homepage

Pyle Adjustable Speaker Wall Mount Brackets, Extendable Steel Arms, 110 lbs Capacity

  • Mfr # PSTNDW17

  • Zoro # G500670311


product price: $31.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTNDW17
Zoro #
G500670311
UPC #
68888767743
Country of Origin
China

Description

Features: - Includes (2) Speaker Bracket Arms - Rugged & Reliable Wall Mounting - Universal Sound Bar / Speaker Compatibility - Adjustable & Extending Bracket Lengths - Convenient Hanging Wall Mount Design - Mountable to Virtually Any Wall or Flat Surface - Perfect for Home or Office Use Technical Specs: - Construction Material: Engineered Steel - Adjustable Arm Length (Distance from Wall): 6.7’’ - 11.8’’ -Inches - Maximum Speaker Weight Capacity: 110 lbs. - Single Bracket Dimensions (L x W x H): 7.1’’ x 3.9’’ x 1.6’’ -Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.