Zoro Homepage

Pyle Car Camera W/ Front And Rear View, PLCM39FRV

  • Mfr # PLCM39FRV

  • Zoro # G700680677


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCM39FRV
Zoro #
G700680677
UPC #
68888992619
Country of Origin
China

Description

Features: - Waterproof 1.25'' Camera - Marine Grade IP-68 - Distance Scale Line Display - Universal Mount: Front/Rear Vehicle Mounting - Flush Mountable Camera Housing - Night Vision Low Lighting Capable - Built-in IR LED Lights - Color Camera Output Display - CMD Image Sensor: 1/4'' - TV System: PAL/NTSC - Total Pixels: 580 x 540 - Resolution: 420 TV Lines - Wide View Lens Angle: 130 Degree - 17 Foot Male to Male RCA Video Cable - Includes All Necessary Cables/Wiring, Drill Bit - Camera Size: Diameter: 1.24'', Length: 1.5'' - Power Supply: DC 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.