Zoro Homepage

Pyle Cardioid Condenser Microphone Kit, Large Diaphragm, Shock Mount, XLR Cable, for Streaming

  • Mfr # PCRSTP14X2

  • Zoro # G400669859


product price: $108.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRSTP14X2
Zoro #
G400669859
UPC #
842893119458
Country of Origin
China

Description

Features: - Rugged, Durable, Reliable Wheel Stops - Heavy-Duty Reinforced Curb Tire Block Construction - Provides Convenient Vehicle Parking Assistance - Universal Placement Perfect for Garages, Driveways, and Parking Lots - High-Visibility Bright Yellow Reflective Safety Strips - Marine Grade Waterproof & Weather-Resistant Design - Hassle-Free Tire Stoppers Designed to Be Placed on the Ground Floor - Integrated Mounting Holes for Permanent Installation - Extra Wide Style for Dual Front/Rear Tire Application - Can be Used on Asphalt, Gravel, and Uneven Surfaces - For Cars, Trucks, Buses, Vans, Trailers, RV’s, Forklifts & More - *Mounting Hardware Not Included What's in the Box: - (2) Car Tire Curb Stops Technical Specs: - Maximum Support Weight: Up to 44,000 lbs. Load Capacity - Construction Material: High-Density Engineered Rubber - Optional Mounting Hole Sizes: 20mm Top Opening, 15mm Bottom Opening - Recommended Bolt Installation (Asphalt/Cement): 150mm Length, 10mm Diameter - Single Wheel Stop Size (L x W x H): 71.5’’ x 5.9’’ x 3.8’’ -inches (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.