Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle Ceiling and Wall Mount Speaker, 5.25 in 2-Way 70V, Dome Tweeter, 300W, Flush Mount for Home System

  • Mfr # PDIC53T

  • Zoro # G300681661


product price: $35.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDIC53T
Zoro #
G300681661
UPC #
842893106915
Country of Origin
China

Description

Features: - In-Wall / In-Ceiling Speaker System - Built-in 70 Volt Transformer Tapping - Flush Mount, Slim Low-Profile Design - 2-Way Full Range Stereo Sound - High-Impedance, Line-Matching Transformer - Used for Amplifier / PA Speaker Public Address Systems - Mounts Flush on Walls or Ceilings - 1/2'' High Compliance Dome Tweeter - Poly Mica Cone with High-Sensitivity Foam Edge - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Used for Home, Office & Business Applications Technical Specs: - Power Output: 300 Watt MAX - Speaker Size: 5.25’’ -inches - 70V Transformer Tapping at 20W/15W/10W/5W/2.5W and 8OHM - Impedance: 8 Ohm - Frequency Response: 85Hz-20kHz - Sensitivity: 87 dB - Magnet: 15 oz. - Cut-0ut Diameter: 6.42'' -inches - Mounting Depth: 2.91'' -inches - Total Speaker Size (Diameter x Depth): 7.95" x 3.35" -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.