Wireless in-Ear Monitor System
- Mfr # PYIEM103
- Zoro # G224082018
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYIEM103
- Zoro #
- G224082018
- UPC #
- 842893183282
- Country of Origin
- China
Description
CLEAR, FOCUSED AUDIO MONITORING - This in ear monitor system delivers crisp, accurate sound with passive noise cancellation and a wide 20Hz-20kHz frequency response. Ideal for stage, studio, church, or lectures, ensuring every detail is heard clearly | RELIABLE WIRELESS PERFORMANCE - The wireless in ear monitor system operates on UHF PLL with 220 selectable frequencies (10 groups) for interference-free audio. Enjoy a stable 164 ft. range for unrestricted stage movement during performances | DURABLE & PROFESSIONAL DESIGN - Features a metal base station transmitter and compact hard plastic bodypack for long-lasting use. This IEM setup ensures low latency, excellent dynamic range, and consistent sound quality for live or recording environments | COMPLETE IEM PACKAGE - Includes transmitter, bodypack receiver, earphones, antenna, rack bracket, power adapter, and AA batteries. This all-in-one in ear monitor solution offers real-time monitoring via an easy-to-read LCD display | VERSATILE CONNECTIVITY OPTIONS - The IEMs support UHF, RF, XLR, and 6.35mm jack connections. Compatible with mixers, wireless mic systems, amplifiers, and smart speakers, making it a flexible choice for any sound setup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.