Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWMA1594UFM
Zoro #
G500670212
UPC #
68888744355
Country of Origin
China
Description
Bluetooth Wireless Streaming Audio Compatible for iPhones, Androids, Tablets, PC, etc. - 10'' Woofer and 3'' Tweeter - Built-In Rechargeable Battery - Fully Featured 3-Channel Mixer - USB/SD Flash And Card Reader Function With FM Radio - USB Provides 5V 1A Charge for Smart Phones and Other Devices - Display Screen Shows Number Of Songs, Play Time and FM Radio Frequency - Includes One VHF Wireless Microphone - DC 12V Input for Use with Car, RV, or Boat - Two 1/4" TS/unbalanced with 3.5mm TRS Stereo Jack & Input/Output RCA - AUX Input Connectors - Flashing Disco Light With On/Off Switch - Ported Enclosure for Added Bass Response - 600 Watts Peak Power/300 Watts, RMS @ 4 Ohm - Woofer Magnet Weight: 25 oz. - AC 110V/220V Power Switch - Heavy Duty Handles and Wheels for Transporting - Dimensions: 27''H x 15.2''W x 17''D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.