Pyle Home 5.25 in Ceiling Wall Mount Speakers, 2-Way Midbass, Easy Installation for Home Theater Use

  • Mfr # PDIC51RD

  • Zoro # G400680564


product price: $33.45
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIC51RD
Zoro #
G400680564
UPC #
68888723145
Country of Origin
China

Description

Features: - In-Wall / In-Ceiling System - 2-Way Stereo Sound Speakers - 5-1/4'' Midbass Speaker - 1'' High Temperature Voice Coil - Directable 1'' Polymer Dome Tweeter - 150 Watts Rated Peak Power - Frequency Response: 80Hz - 20kHz - 4-8 Ohm Impedance - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Includes Cut-Out Template for Easy Installation - Cut-Out Dimension: 6 1/2'' Diameter x 2 5/8'' Depth - Overall Dimensions: 8'' Diameter x 2 5/8'' Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.