Zoro Homepage

Pyle Line Array Column Speaker - Professional Sound System with 12 in Subwoofer, Digital Audio Amp

  • Mfr # PDICBT256

  • Zoro # G400680588


product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDICBT256
Zoro #
G400680588
UPC #
68888772471
Country of Origin
China

Description

Features: - Includes (4) 5.25’’ -inch Speakers - In-Wall / In-Ceiling System - Bluetooth for Wireless Music Streaming Ability - 2-Way Stereo Sound - 4-Channel Digital Amplifier - 1/2’’ High Compliance Polymer Tweeter - Quick Connect Spring-Loaded Speaker Terminals - Polypropylene Cone with Rubber Edge - Mounts Flush to Walls or Ceilings - Includes Changeable Round & Square Speaker Grills - Cut-Out Size Template for Easy Installation - Mounts Flush on Walls or Ceilings - Environmentally Friendly ABS Construction - Perfect for Custom Installations & Applications Bluetooth Connectivity: - Includes Bluetooth Wireless Audio Control Receiver - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 4.0 - Wireless Range: 30’+ ft. What’s in the Box: - (4) 5.25’’ Speakers - (4) Removable Round Speaker Grills - (4) Removable Square Speaker Grills - Speaker Connection Wire - Bluetooth Control Receiver - Power Supply Technical Specs: - MAX Power Output: 150 Watt - Impedance: 8 Ohm - Sensitivity: 89 dB - Frequency Response: 80Hz-20kHz - Power: 100/240V (12V DC Power Supply) - Total Unit Dimensions (Diameter x Depth): 8.3’’ x 3.2’’ - Cutout Diameter: 6.8’’, Cutout Mounting Depth: 3.0’’ - Single Speaker Weight: 2.59 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.