Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLMRKT14BK
Zoro #
G600680548
UPC #
68888896504
Country of Origin
China
Description
Features: - Stereo Receiver + Waterproof Speaker Kit - Universal Mount In-Dash Console System - AM/FM Radio - 30 Station Memory Presets - USB Flash & SD Memory Card Readers - MP3 Digital Audio File Compatibility - Built-in Weather Band Function - Aux (3.5mm) Input Connector Jack - Ability to Connect Additional External Devices - (Smartphones, MP3 Players, Tablets) - Rear RCA (L/R) Output Connector Jacks - LCD Digital Display Panel - Bass, Treble, Balance, Fader Adjustment - EQ Audio Configuration - Random/Repeat Audio File Functions - Used with Boats, Marine Vehicles & Watercraft What's in the Box: - Marine Stereo Receiver - (4) 6.5'' Component Speakers - Wireless Remote Control - Power/Wiring Harness - Speaker Cable - Mounting Hardware Marine Speakers: - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware - MAX Power: 120 Watt (RMS Power: 60 Watt) - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Frequency Response: 45Hz-16kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48'' Receiver Technical Specs: - Maximum Power Output: 4 x 50 Watt (200 Watt MAX) - Single DIN Universal Standard Size - MPX/PLL Tuning Radio - Electronic Shockproof (ESP) Function - Digital Audio File Compatibility: MP3, WMA - Maximum USB/SD Card Support Size: 32GB - Tone Controls: +/-10dB - Stereo Separation: >45dB - Current Drain: 15A (Max.) - Power: DC 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.