Zoro Homepage

Pyle Marine Bluetooth Stereo Receiver, Water Resistant, MP3/USB/AUX, Wireless Streaming

  • Mfr # PLMRM4BTA

  • Zoro # G400681608


product price: $61.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRM4BTA
Zoro #
G400681608
UPC #
068888762144
Country of Origin
China

Description

Features: - Sound System Amp Receiver for Audio Control - Built-in Bluetooth Receiver for Wireless Streaming - Water Resistant Marine Grade Construction - Universal Standard Size for Dashboard/Console Panel Installation - Wired USB Flash Drive Reader - MP3 Digital Audio File Playback - Connect & Stream Audio from External Devices - Aux RCA (L/R) Input Connectors - Aux RCA (L/R) Audio Output Connectors - Used for Boat, Automobile, Off-Road, Mobile and Marine Watercraft Vehicles Bluetooth Connectivity: - Built-in Bluetooth for Wireless Audio Ability - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, etc.) - Bluetooth Version: 2.1 - Bluetooth Wireless Range: 30’+ ft. - Bluetooth Network Password: ‘0000’ (4 zeroes) What’s in the Box: - Bluetooth Amplifier Receiver - Power & Wiring Harnesses - Remote Control Technical Specs: - Power Output: 4 x 50 Watt (200 Watt MAX) - Marine Grade Rating: IP-X5 - Frequency Response: 20Hz-20kHz (+/-3dB) - Impedance: 4 Ohm - S/N Ratio: 55dB - Stereo Separation: >30dB, @ 1kHz - Tone Control: Bass/Treble +/-10dB - Maximum USB Flash Support: 32GB - Digital Audio File Support: MP3/WMA - Power: DC 12V - Current Drain/Power Consumption: 10 Amp (Max.) - Total Front Face Diameter: 4.0’’ -inches - Cutout Diameter: 3.1’’ -inches - Chassis Mounting Depth: 2.9’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.