Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLMRKT32WT
Zoro #
G500680600
UPC #
68888896511
Country of Origin
China
Description
Receiver Features: - AM/FM Stereo Radio, 30 Station Memory - USB Flash & SD Memory Card Readers - Aux (3.5mm) Input Connector Jack - Connect & Stream Audio from External Devices - MP3 Digital Audio File Playback - LCD Digital Display Panel - ID3 Tag Song Readout for Artist Name/Song Title - Illuminated Front Panel Button Controls - Rear Panel RCA (L/R) Audio Output Connectors - Preset Equalizer (EQ) Electronic Audio Configuration - Automatic Memory Preset Store/Scan Mode - Repeat/Random Song Functions - Remote Control Included What’s in the Box: - Stereo Headunit Receiver - (2) 5.25’’ Waterproof Speakers - Speaker Connection Wire - Power/Wiring Harness - Remote Control Speaker Features: - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Power Output: 100 Watt MAX (50 Watt RMS) - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 0.75'', Aluminum - Frequency Response: 100Hz - 18kHz - Speaker Total Diameter: 5.98'' - Speaker Cut-Out Diameter: 4.92'' - Speaker Mounting Depth: 1.37'' Receiver Technical Specs: - Single DIN Universal Size Standard - Max. Power: 200 Watt (50W x 4-Ch.) - PLL-MPX Electronic Tuning Radio Tuner - Stereo/Mono Mode Selectable - Audio Control: Bass/Treble/Balance/Fader - Preset EQ: Flat/Pop/Rock/Class/Off - Max. USB/SD Memory Support: 32GB - Power: DC 12V - Current Consumption: 15A (Max.) - Chassis Dimensions (W x D x H): 178mm x 160mm x 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.