Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle Mini 2 Ch Amp W/Usb, PCAU25A

  • Mfr # PCAU25A

  • Zoro # G800628210


product price: $53.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAU25A
Zoro #
G800628210
UPC #
68888743525
Country of Origin
China

Description

Features: - Wireless BT Streaming, FM Radio - Blue LED Screen for Media Playback Information - Double Decoder Digital Media Function with Remote Control - Compatible with MP3/WMA Files - Built-in USB & SD Card Readers - Power on Blue LED Circle Indicator - Treble & Bass Control - Master Volume Control - RCA Cable L/R Input - 3.5mm/1/8'' AUX Input Jack for iPod/iPhone/iPad/CD/MP3 Players - Four Push Type Speaker L/R Terminals Bluetooth Connectivity: - Built-in Wireless Music Streaming Receiver - Compatible with All of Your Favorite Bluetooth Devices - (iPhone, Androids, Smartphones, iPad, Tablets, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLESUA’ - Wireless Range: 25’+ ft. What's in the Box: - FM Antenna - Remote Control - Amplifier Receiver Technical Specs: - Power Output: 2 x 40 Watt - Power Supply: 120/240V Voltage Selector - Amplifier Design: 2-Channel - Impedance: 4-8 Ohms - Frequency Response: 20Hz - 20KHz - Signal to Noise Ratio: >78dB - Channel Separation: 40 dB - Battery Operated Remote Control, Requires (1) x ‘CR-2032’ Battery (Included) - Speaker Terminal Wire Size: 14-22 gauge - AUX Inputs Jack, 3.5mm - Radio Station Memory: 30 Station Presets - Product Dimension (L x W x H): 6.30'' x 4.72'' x 2.72'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.