Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle Suspension Microphone Boom Arm Stand, Adjustable Desktop Mic Stand, Shock Mount, XLR Cable

  • Mfr # PCA3

  • Zoro # G500628282


product price: $51.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA3
Zoro #
G500628282
UPC #
068888893411
Country of Origin
China

Description

Features: - Compact and Powerful Mini Amp System - Connect & Stream Audio from External Devices - USB/SD/FM playing - Wireless BT Streaming - RCA Jack Input - Push Type Speaker Outputs - Blue LED Output Level Display - Power On/Off Switch and LED Indicator - Treble, Bass and Master Volume Controls - Compatible With Audio/Computerize Devices (MP3 Players) Via 3.5mm To RCA Converter - Includes FM Antenna to Improve FM Sensitivity Bluetooth Connectivity: - Simple & Hassle-Free Pairing Ability - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 5.0 - Wireless Range: 40’+ ft. What’s In The Box: - Stereo Amplifier System - Remote Control - FM Antenna Technical Specs: - Power Output: 2 x 75 Watt MAX Power - Impedance: 15W, 10% RMS @ 8-Ohm - Signal-to-Noise Ratio: 75dB - Frequency Response: 20Hz - 20kHz - Input Sensitivity: 350mV - T.H.D.: 0.1% - Signal-to-Noise Ratio: 75dB - Tone Controls: Bass & Treble: +/-10dB (100Hz/10kHz) - Fuse: 1.5 A, 250V Fast-Acting (5 x 20mm) - Power Cable Length: 4.9’ ft. - Power: 120/240V Voltage Selector, 50/60Hz - Dimensions (W x H x D): 7.48'' x 2.87'' x 5.39'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.