Zoro Homepage
This item is Discontinued.
Pyle Pyle Mini Stereo Amplifiers Usb, PTAU45 PTAU45

Pyle Mini Stereo Amplifiers Usb, PTAU45 (Discontinued)

  • Mfr # PTAU45
  • Zoro # G400628269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTAU45
Zoro #
G400628269
UPC #
68888901574
Country of Origin
China

Description

Features: - Compact Home Theater Amplifier System - Microphone Mode Selectable: Pager / Mixing - Rear Panel Multi-Source RCA (L/R) Audio Connectors - Speaker Terminal Connectors - USB Flash Drive Reader - MP3 Digital Audio File Support - 1/4'' Headphone Jack - Aux (3.5mm) Input - Connect & Stream Audio from External Devices - Front Panel Button Control Center - Audio Source Input Selectable - Illuminated LED Indicator Output Level Display - Sound Configurable: Bass, Treble, Balance, Master & Mic Volume - Used for Home Audio and Studio DJ Sound Applications Technical Specs: - Amp Power: 2 x 120 Watt MAX - Frequency Response: 20-20kHz - Rated Power Input: 750mV - T.H.D.: 0.3% - S/N Ratio: 80dB - Tone Controls: +/-12dB - Input Sensitivity: 1 kHz @ 4-Ohm - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32 GB - Fuse: 1.5A, 5x20mm - Power: 110/220 Voltage Selector - Dimensions (W x H x D): 8.2'' x 6.6'' x 2.8’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.