Zoro Homepage

Pyle Outdoor Bluetooth Speakers, 300W PA System, 8" Rechargeable Speaker with Microphone, Karaoke

  • Mfr # PPHP2845B

  • Zoro # G701902242


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHP2845B
Zoro #
G701902242
UPC #
842893142814
Country of Origin
China

Description

Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - BT Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - 6.5mm Microphone input - Rugged & Durable Molded Cabinet Design - Convenient Carry Handle - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter - Wireless Microphone Technical Specs: - Construction Material: Polypropylene (PP) - Max Power Output: 300 WattsMAX - Sound System: 8'' Subwoofer x2 + 1''Tweeter - Impedance: 2.5 Ohm - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, requires 1.5V, (2) x 'AAA' Batteries (not included) - Battery Life: Up to 3 Hours (Charge Time: Approx. 4.5 Hours) - Rechargeable Battery: 7.4V, 3600mAh – 26.64Wh - Mic Nominal Current Drain: < 100mAh - Battery Operated Mics, Requires (2) x ‘AA’ Batteries (-Each) - Power Supply: 110/240V, Switchable (9V/2A Power Adapter) - Product Dimensions: 11'' x 11'' x 31.9'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.