This item is Discontinued.

Pyle Pyle PHCM29 1/4-Inch Night Vision Outdoor Security Camera, 420TVL, Waterproof, CCD, Power Adapter PLMR67W

Pyle PHCM29 1/4-Inch Night Vision Outdoor Security Camera, 420TVL, Waterproof, CCD, Power Adapter (Discontinued)

  • Mfr # PLMR67W
  • Zoro # G800680522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR67W
Zoro #
G800680522
UPC #
068888894296
Country of Origin
China

Description

Features: - Includes (2) Component Speakers - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 120 Watt - RMS Power: 60 Watt - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Frequency Response: 45Hz-16kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.