Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle Pyle PLCM7700 7-Inch Window Suction Mount LCD PLCM7700

Pyle PLCM7700 7-Inch Window Suction Mount LCD (Discontinued)

  • Mfr # PLCM7700
  • Zoro # G704032083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCM7700
Zoro #
G704032083
UPC #
68889010572
Country of Origin
China

Description

7'' TFT-LCD monitor:
  • Universal stand bracket included
  • Window suction mount
  • 16:9 wide screen
  • PAL/NTSC system
  • High resolution
  • Wireless remote control
  • Two video inputs
  • Power supply: DC12V
  • Dimension: 7.60''W x 5.24''H x 0.98''DCamera:
  • Universal mount
  • Backup CMD camera 1/3''
  • Water proof/Night visionDistance scale line camera
  • 17 foot male to male RCA video cable
  • Image sensors: 580x540
  • Total pixels: 580x540
  • Resolution: 420 TV lines
  • Min. illumination: 1.0 lux
  • IP rating: 68 lens angle: 170'
  • Auto image adjustment
  • Video output: 1.0Vpp-75Ohm
  • Power supply: DC12V
  • Dimension: 0.67''W x 0.67''H x 0.9L
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.