Pyle Portable Bluetooth PA Speaker, 600W, 10 in Indoor/Outdoor BT Speaker, 2 Wireless Mics, Party Lights

  • Mfr # PPHP101WMB

  • Zoro # G201902032


product price:  $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPHP101WMB
Zoro #
G201902032
UPC #
842893137742
Country of Origin
China

Description

Features: - True Wireless Stereo System - Portable Speaker System - High-Powered PA Loudspeaker Style - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - Built-in Rechargeable Battery - FM Radio with Digital LED Display - Connect & Stream Audio from External Devices - Aux (3.5mm) Input Connector Jack - USB Flash Memory Reader - Micro SD Card Reader - 6.5mm Microphone input - Battery Level LED Indicator Lights - Recording Function - Microphone Priority Function - Microphone Echo Adjust Knob - Bass & Treble Adjust Knobs - Power saving mode to play music longer time - With two wireless microphones - Rugged & Durable Molded Cabinet Design - Convenient Trolley & Wheels - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What's in the Box: - PA Speaker System - Remote Control - Power Adapter - Two wireless microphones - AUX cable Technical Specs: - Construction Material: Polypropylene (PP) - Max Power Output: 600 Watt Max - Sound System: 10’’ -inch Subwoofer + 1” Tweeter - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Remote Control Battery Operated, 1 Piece Button Cell Battery CR-2025 (Included) - Battery Life: Up to 3.5 Hours (Charge Time: Approx. 5 Hours) - Rechargeable Battery:7.4V, 3600mAh – 26.64 Wh - Power Supply: 120/240V, Switchable (9V/1.33A Power Adapter) - Product Dimensions (L x W x H): 11.8’’ x 9.4 ’’ x 19.3 ’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.