Zoro Homepage

Pyle Portable Megaphone Bullhorn, 50W, Adjustable Volume, 1200 Yard Range, Outdoor Use

  • Mfr # PMP52BT

  • Zoro # G900680750


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP52BT
Zoro #
G900680750
UPC #
068888754835
Country of Origin
China

Description

Features: - High-Powered Digital Megaphone - Compact & Portable PA Speaker - Wired Handheld Microphone for Voice Projection - Integrated Siren Alarm Function - Built-in Bluetooth for Wireless Music Streaming - MP3 Digital Audio File Playback - USB Flash & SD Memory Card Readers - Aux-Input (3.5mm) Jack - Connect & Stream Audio from External Devices - Adjustable Volume Control - Ergonomic, Light-Weight Pistol Grip Chassis - Perfect for Crowd Control & Public Gatherings - Used by U.S. Armed Forces - For Indoor/Outdoor Use Bluetooth Connectivity: - Simple Setup & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (iPhone, Android, Smartphone, iPad, Tablet, Laptop, etc.) - Bluetooth Version: 2.1+EDR - Wireless Range: 30’+ ft. Technical Specs: - Power Output: 50 Watt MAX - Sound Projection Range: Up to 1200 Yards - Battery Operated: Requires (8) x ''C'' Batteries, Not Included - Dimensions: Diameter 9.44'' x Length 13.77''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.