Zoro Homepage

Pyle Portable Speaker, Boombox, Bluetooth Speakers, Rechargeable, 3.5mm Aux Input, Stereo System

  • Mfr # PBMSPG11

  • Zoro # G700681070


product price: $33.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBMSPG11
Zoro #
G700681070
UPC #
068888770033
Country of Origin
China

Description

Features: - Compact, Portable & High-Powered Tube BoomBox - 2.1 Channel Hi-Fi Active Stereo Speaker System - Wireless Bluetooth Music Streaming Ability - Built-in Rechargeable Battery - Digital Sound Amplifier - Aux (3.5mm) Input Jack - Ability to Connect External Devices - Side Panel Button Control Center - Full Range Stereo Sound Reproduction - Ported Enclosure Design for Impressive Bass Response Bluetooth Connectivity: - Instantly Stream Music from Your Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 2.1, A2DP - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: Over 30’+ Feet What’s in the Box: - Wireless Tube Speaker - USB Charging Cable - Audio Connection Cable - Detachable Carry Strap Technical Specs: - MAX Power Output: 40 Watt - Sound System: Dual 2’’ Mid-Ranges + 3’’ Subwoofer - Rechargeable Battery: 3.7V Li-iOn, 1500mAh - Impedance: 4 Ohm - Signal/Noise Ratio: >82dB - Frequency Response: 100-20kHz - Housing Construction Material: Engineered ABS - Power: DC, 5V/1A - Dimensions (L x W x H): 8.9'' x 4.5'' x 4.7''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.