Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Audio Bluetooth Power Amplifier, 2-Channel, LED Indicators, Shockproof, 1000W, PTA1000

  • Mfr # PTA1000

  • Zoro # G500628220


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTA1000
Zoro #
G500628220
UPC #
68888885935
Country of Origin
China

Description

Features: - 2-Channel Pro Audio Amplifier - Bridge-able Amp: Bridge Mode Ability - Built-in Bluetooth Wireless Streaming - (2) 1/4'' TRS Input Connector Jacks - (2) XLR Input Connector Jacks - (3) SpeakOn Output Connectors (A/B/Bridged) - (2) Pair Speaker Terminal / Binding Post Connectors - Power, Protect, Clip, Signal LED Indicators - Left and Right Channel Level Signal Indicators - Built-in Ventilation Cooling Fans - Front Panel Control Center - Rack Mountable System Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Bluetooth Devices - (iPhone, Android, Smartphone, iPad Tablet PC etc.) - Bluetooth Network Name: ‘Pyle Speaker’ - Bluetooth Version: 3.0 - Wireless Range: Up to 30’+ ft. What's in the Box: - Pro Audio Amplifier - Power Cable Technical Specs: - Power Output: 1000 Watt MAX - Amplifier Type: 2-Channel - 2 x 500 Watt @ 4 Ohm - 2 x 250 Watt @ 8 Ohm - Distortion: <1.0% - Input Level: +4dB - Signal/Noise Ratio: 102dB - Frequency Response: 20Hz - 20kHz, +/-0.2dB - Power Supply: 120/220V, Switchable - Dimensions (L x W x H): 19.09'' x 9.84'' x 3.54'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.