Zoro Homepage
This item is Discontinued.
No Product Image Available

Pyle Pro 12" Dj Speaker (Discontinued)

  • Mfr # PPHP129WMU
  • Zoro # G300670276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHP129WMU
Zoro #
G300670276
UPC #
68888743495
Country of Origin
China

Description

Features: - Versatile PA Loud Speaker Sound System - Bluetooth Wireless Music Streaming Ability - Active 2-Way Full Range Stereo Sound - Heavy Duty, Rugged & Reliable - Built-in Rechargeable Battery - FM Radio with Automatic Station Recognition - USB Flash & SD Memory Card Readers - Includes (2) Wireless Microphones - (2) 1/4'' Microphone / Guitar Inputs - Independent Adjustable Mic/Guitar Volume Controls - RCA (L/R) Line Input Connector Jacks - Ability to Connect External Devices - RCA (L/R) Line Output Connector Jacks - Ability to Connect to Additional Speaker Systems - Rear Panel Button & Rotary Knob Control Center - Volume, Bass and Treble Adjustment - Wired Microphone Compatible - 12 Volt Inlet for Car / RV Use - Digital LCD Display - ID3 Tag Song Readout Info - Battery LED Indicator Lights - Engineered Fortified Molded Cabinet - Convenient Rolling Wheels and Extendable Carry Handle - 35mm Speaker Stand Mount Bluetooth Wireless Streaming: - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Bluetooth Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 3.0 - Wireless Range: 30'+ ft. What's in the Box: - PA Speaker - (2) Wireless Handheld Microphones - Remote Control - Detachable Mic Holders - Detachable Rolling Wheels - Power/Charging Cable Technical Specs: - Power Output: 1000 Watt MAX (500 Watt RMS) - Battery Life: Up to 4 Hours (Charge Time: ~8 Hours) - Subwoofer Frequency: 80-18Khz (-10dB) - Subwoofer: 12'' -inch - Tweeter: 1.34'' -inch - Impedance: 4 Ohm - 1/4" TS/unbalanced With RCA Inputs/Outputs Jacks - Sensitivity: 95dB (+/-2dB) - S/N Ratio: =50dB - T.H.D.: 10% 20watts - Frequency Response: 80-18Khz (-10dB) - Power Supply : 110220V, Switchable - Maximum USB/SD Card Support: 16GB - Digital Audio File Support: .mp3, .wma - Dimensions (L x W x H): 13.4'' x 12.2'' x 22.6'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.