Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pyle Rearview Camera (Discontinued)

  • Mfr # PLCM24IR
  • Zoro # G300680930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCM24IR
Zoro #
G300680930
UPC #
68888900850
Country of Origin
China

Description

Marine Grade Waterproof Camera - Multi-Mount: Choose Between Flush or Hanging Mount - 17 Foot Male to Male RCA Video Cable - Easily Connects to Compatible Video Monitors - Image Sensor: 1/3" Color CMD - Total Pixels: 580 x 540 - Resolution: 420 TV Lines - Min. Illumination: 1.0 LUX - IP Rating: 68; Lens Angle: 170° - Auto Image Adjustment - Video Output: 1.0 Vpp - 75 Ohm - Power Supply: DC 12V - Includes Cut-Out Drill Bit & All Necessary Installation Cables/Wires - Dimensions: 0.67" (W) x 0.67" (H) x 0.9" (L)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.