Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pyle Universal Adjustable Desktop Microphone Stand - Low Profile, Flexible Gooseneck Mount, U Shape Base

  • Mfr # PMKS8X2

  • Zoro # G500681294


product price: $25.89
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMKS8X2
Zoro #
G500681294
UPC #
842893123790
Country of Origin
China

Description

Features - Universal Mic Stand Holder Mount - Bendable, Flexible, Adjustable Gooseneck - Perfect for Tables, Desks, Counters, etc. - Convenient Lightweight and Durable Design - Includes Universal Mic Holder/Clip Attachment - USA Standard 5/8'' Threading - Use it On-Stage or In-Studio Use - Anti-slip Dents Microphone Clip with Fixed Knob - Non-slip Rubber on the Bottom - Compatible to Use for Home, Youtube Video, Radio Broadcasting Studio, Voice Sound - Recording, Home Studio, TV Stations, etc. What's in the Box: - (2) Base - (2) Adjustable Height Shaft - (2) Microphone Clip Technical Specs: - Construction Material: Iron - Gooseneck Length: 8.2'' - Base Dimensions (L x W): 5.6'' x 6.8'' - Main Rod Diameter: 0.6'' -inches - Minimum Height: 5.9'' -inches - Maximum Height: 12.2'' -inches - Total Product Dimension: 6.9'' x 5.5'' x 11.8'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.