Zoro Homepage

Pyle Upgraded Portable Boombox with Bluetooth, Wireless Stereo System, MP3, SD Reader, FM Radio

  • Mfr # PBMSPG19

  • Zoro # G800681116


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBMSPG19
Zoro #
G800681116
UPC #
068888770064
Country of Origin
China

Description

Features: - Portable, Wireless & High-Powered Tube BoomBox - 2.1 Channel Hi-Fi Active Stereo System Design - Bluetooth Music Streaming Ability - Built-in Rechargeable Battery - Digital Sound Amplifier - FM Radio with Auto-Tuning - Micro SD Memory Card Reader - MP3 Digital Audio File Compatibility - Aux (3.5mm) Input Jack - Ability to Connect External Devices - Side Panel Button Control Center - Convenient Carry Strap for Portability - Full Range Stereo Sound Reproduction - Ported Enclosure Design for Impressive Bass Response Bluetooth Connectivity: - Instantly Stream Music from Your Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 2.1, A2DP - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: Over 30’+ Feet What’s in the Box: - Wireless Tube Speaker - USB Charging Cable - Audio Connection Cable Technical Specs: - MAX Power Output: 50 Watt - Sound System: Dual 1.5’’ Mid-Ranges + 3’’ Subwoofer - Rechargeable Battery: 3.7V Li-iOn, 1800mAh - Impedance: 4 Ohm - Signal/Noise Ratio: >82dB - Frequency Response: 100-20kHz - Housing Construction Material: Engineered ABS - Power: DC, 5V/1A - Dimensions (L x W x H): 14.6'' x 4.2'' x 4.7''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.