This item is Discontinued.

Pyle Pyle6.5 Inch Marine Speakers - IP44 Waterproof, Camouflage Style, Outdoor Audio System, 150W PLMR60DK

Pyle6.5 Inch Marine Speakers - IP44 Waterproof, Camouflage Style, Outdoor Audio System, 150W (Discontinued)

  • Mfr # PLMR60DK
  • Zoro # G900628417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR60DK
Zoro #
G900628417
UPC #
842893101712
Country of Origin
China

Description

Features: - Includes (2) 6.5'' Component Speakers - Marine Grade Construction - Waterproof Rated & Weather-Resistant Design - Hunting Camouflage Pattern Style - Full Range Stereo Sound Reproduction - Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size What’s in the Box: - (2) 6.5’’ Marine Speakers - (2) Speaker Wire, 9.8’ ft. Technical Specs: - MAX Power: 150 Watt (RMS Power: 75 Watt) - Marine Grade Rating: IP-44 - Voice Coil: 1.0'', Aluminum - Impedance: 4 Ohm - Frequency Response: 45Hz - 16kHz - Magnet Structure: 20 oz. - Housing Construction Material: Engineered ABS - Speaker Total Diameter: 7.09'' -inches - Speaker Cut-Out Diameter: 5.2'' -inches - Speaker Mounting Depth: 2.48'' -inches - Single Speaker Weight: 1.54 lbs. -Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.