Zoro Homepage

Pyle8 Ch UHF Wireless Microphone System, Rack Mountable, 4 Handheld Mics, 4 Headsets, 4 Lapels

  • Mfr # PDWM8350

  • Zoro # G500681133


product price: $321.99
/pk 4, $80.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWM8350
Zoro #
G500681133
UPC #
068888772334
Country of Origin
China

Description

System Features: - Wireless Audio Control for up to (8) Transmitters - UHF System for Wide Area Signal Range Coverage - Digital LCD Display Panels with Frequency Readout - 8-Channel Fixed Frequency Design - Simple & Hassle-Free Operation - 1/4" Mix Output Jack - XLR Balanced Input Jack - Audio Transmission Signal Strength Indicators - Independent Adjustable Volume Controls - Universal Rack Mount Compatible - Telescoping Receiver Antennas What’s in the Box: - Microphone Receiver Base - (4) Beltpack Transmitters - (4) Handheld Microphones - (4) Headset Microphones - (4) Lavalier Microphones - 1/4’’ Audio Connection Cable - Wall Power Adapter - ‘AA’ Batteries Technical Specs: - Operation Range: Up to 600’+ ft. - Signal to Noise Ratio: 90dB - Dynamic Range: 92dB - Total Harmonic Distortion: 0.5% - Battery Operated Mics/Beltpacks, Require (2) x ‘AA’ Batteries (-Each) - Receiver Dimensions without Rack Mount: 1.8" x 16.5" x 8.7" - Receiver Dimensions with Rack Mount: 1.8" x 18.9" x 8.7" - Power: 110/240V (DC 12V Power Adapter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.