Zoro Homepage

PYLEGarage Floor Stops for Vehicles - 2PC Heavy Duty Rubber Vehicle Parking Target Stoppers

  • Mfr # PCRSTP22

  • Zoro # G900681887


product price: $48.89
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRSTP22
Zoro #
G900681887
UPC #
842893117171
Country of Origin
China

Description

Features: - Rugged, Durable, Reliable Wheel Stop - Heavy-Duty Reinforced Curb Tire Construction - Provides Convenient Vehicle Parking Assistance - Universal Placement Perfect for Garage, Driveway, Parking Lot - High-Visibility, Bright Yellow Reflective Safety Strip - Marine Grade Waterproof & Weather-Resistant Design - Hassle-Free, Tire Stoppers Designed to Be Placed on the Ground Floor - Integrated Mounting Holes for Permanent Installation - Front or Rear Vehicle Tire Application - Can be Used on Asphalt, Gravel and Uneven Surfaces - Used for Car, Truck, Bus, Van, Trailer, RV, Forklift & More What's in the Box - (2) Vehicle Wheel Stops Technical Specs: - *Mounting Hardware Not Included - Mounting Hole Sizes: 12mm Top Opening, 10mm Bottom - Recommended Bolt Installation (Asphalt/Cement): 10cm Length, 10mm Diameter - Maximum Load Capacity: Up to 33,000 lbs. - Construction Material: High-Density Engineered Rubber - Total Wheel Stop Size (L x W x H): 21.7’’ x 5.9’’ x 3.5’’ -inches (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.