Zoro Homepage

PylePair 5.25 in Flush Mount In-wall Speaker System, Quick Connections, Round/Square Grill, 150W

  • Mfr # PDIC1656

  • Zoro # G000681848


product price: $48.59
/pr

Key Features

Sensitivity (dB)
88 dB
Color
White
Diameter
8.3 in
Frequency Response
35 Hz to 20 kHz
Impedance
16 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIC1656
Zoro #
G000681848
UPC #
68888770392
Country of Origin
China

Dimensions

Diameter
8.3 in
Tweeter Driver Size
0.50 in
Cutout Diameter
6.80 in

Details

Item
Speaker
Sensitivity (dB)
88 dB
Color
White
Frequency Response
35 Hz to 20 kHz
Impedance
16 Ohm
Includes
(2) Removable Round Speaker Grills, (2) Removable Square Speaker Grills.
Crossover Type
2-way
Mounting
Flush, In-ceiling, In-wall
Tweeter Driver Material
Polymer
PMPO Output Power
150 W
Woofer Driver Material
Polypropylene

Description

Features: - Includes (2) 5.25-inch Speakers - In-Wall / In-Ceiling System - 2-Way Stereo Sound - Quick Connect Spring-Loaded Speaker Terminals - 1/2'' High Compliance Polymer Tweeter - Polypropylene Cone with Rubber Edge - Built-in Electronic Crossover Network - Includes Changeable Round & Square Stain Resistant Grills - Cut-Out Size Template for Easy Installation - Environmentally Friendly ABS Construction - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications What’s in the Box: - (2) 5.25’’ Speakers - (2) Removable Round Speaker Grills - (2) Removable Square Speaker Grills Technical Specs: - MAX Power Output: 150 Watt - Impedance: 16 Ohm - Sensitivity: 88 dB - Frequency Response: 35Hz-20kHz - Single Speaker Dimensions (Diameter x Depth): 8.3'' x 3.2'' -inches - Cutout Diameter: 6.8'', Cutout Mounting Depth: 3.0'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.