Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PyleUniversal Stand Kit-Height Adjustable 3.6 ' -5.6 ' Tall Sound Equipment Tripod Mount for Speakers

  • Mfr # PMDK102

  • Zoro # G100681267


product price: $80.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMDK102
Zoro #
G100681267
UPC #
68888886437
Country of Origin
China

Description

Features: - Pro Audio Speaker Accessory Kit - Dual PA Speaker Floor Stands - Rugged, Heavy-Duty & Reliable - Extra Long Audio Connection Cables - Universal Pro Audio PA Speaker Compatibility - Telescoping Height-Adjustable Speaker Stands - Secure, Clamp-Style Tightening Knob & Safety Pin - Works with Molded Cabinet Speakers, Monitor Speakers, PA Loudspeakers, DJ Speakers - Convenient Storage Bag for Portability - For On-Stage & In-Studio Use What’s in the Box: - (2) PA Speaker Tripod Stands - (2) 1/4’’ -inch Audio Cables, 21’ ft. (Each) - Storage / Travel Bag Technical Specs: - Height Adjustable Setup Height: 3.6’ - 5.6’ ft. - Audio Cable Length: 21’ ft. (Each) - Audio Cable Gauge: 14 AWG - Speaker Connector Type: 1/4’’ -inch - Speaker Stand Tube Diameter: 35mm (1.375’’ -inch) - Speaker Stand Support: Up to 100 lbs. MAX - PA Stand Construction Material: Engineered Metal Alloy, Anodized Aluminum - Total Open Speaker Stand Size (L x W x H): 38.0’’ x 33.0’’ x 66.0’’ -inches (Each) - Total Folded / Closed Speaker Stand Size (L x W x H): 35.0’’ x 5.0’’ x 4.7’’ -inches (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.