6.5 in Three-Way Sound Speaker System-180 W RMS/360W Power Handling w/4 Ohm Impedance and 3/4 in
- Mfr # PL63BL
- Zoro # G424082412
product price:
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL63BL
- Zoro #
- G424082412
- UPC #
- 068888722131
- Country of Origin
- China
Description
180W RMS AND 360W PEAK: This 6.5 in car speaker can provide up to 180 watts RMS or 360 watts peak power because it is a 20 oz magnet structure. A pair of 6.5 in 180-watt speakers - carrying both the high and low end for a fuller range sound | TRIAXIAL SPEAKER SYSTEMS: The 6.5-inch woofer features an eye-catching blue poly injection cone for plenty of stiffness without added weight. The 1-inch ASV voice coil is ready for high-temperature, high-wattage situations | LOW IMPEDANCE: Pyle 4 ohm component audio speaker compensates the undersized wire found in many of today’s cars. It also makes the most of every 360 watts your car stereo can deliver. Includes grills, wires and mounting hardware | MIDRANGE TWEETER: Pyle three-way sound speaker system has a one-inch neodymium film dome midrange and 3/4-inch piezo tweeter that completes the package. It helps to provide smooth, loud and detailed sound in each pair | VOICE COIL: Our voice coils are able to withstand high temperatures yet maintain its strength and fatigue properties giving them the advantage of longer play times with lower weights, ensuring low distortion and providing an open sound stage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.