Shop PYLE
Create Account
PyleUsa 5.25 inWaterproof Off-Road Speakers-180W 2-Way Marine Woofer Sound System w/ 360 degrees
- Mfr # PLMRWK59BK
- Zoro # G124082347
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRWK59BK
- Zoro #
- G124082347
- UPC #
- 842893141879
- Country of Origin
- China
Description
AMPLIFY YOUR RIDE:180W marine grade off-road speaker system is what you need to listen to high-quality audio on your motorcycle, ATV, 4x4, Jeep or other outdoor vehicles! Includes two 5.25 in 2-way passive long excursion woofer off-road speakers | 180 WATTS PER PAIR: The pair of compact PowerSport speakers feature a 180-watt per pair output or 90 watts each speaker. It has an impedance of 4 ohm and is equipped with impressive bass response and quick butt connector for speaker wiring | 5.25 in SPEAKER SIZE: Features 20 oz magnet structure that powers (2) 1 in neodymium dome tweeters, (2) 5.25 in polypropylene cone long excursion woofers w/ butyl rubber surround & 1 in aluminum mid-woofer voice coil for full-range stereo sound reproduction | WEATHERPROOF CONSTRUCTION: The speakers feature marine grade IP-X5 waterproof construction w/ weatherproof and water-resistant housing perfect for extreme water sports use. It has a sleek design and durable machine molded speaker cabinet housing | UNIVERSAL MOUNTING: The speakers are protectively stored in a heavy-duty molded cabinet w/ butyl rubber surround. Designed to be mounted on a support bar, frame, roll-bar/roll-cage. Includes mounting brackets for hassle-free installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.