This item is Discontinued.

Pyle PyleUsa Bluetooth Indoor Outdoor Speakers - 300 Watt Dual Waterproof 4 in Speaker System, Home, Boat PRJTPOTS71

PyleUsa Bluetooth Indoor Outdoor Speakers - 300 Watt Dual Waterproof 4 in Speaker System, Home, Boat (Discontinued)

  • Mfr # PRJTPOTS71
  • Zoro # G300680626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRJTPOTS71
Zoro #
G300680626
UPC #
68888777865
Country of Origin
China

Details

Item
Projector Screen

Description

Features: - Indoor / Outdoor Projector Screen - Lightweight & Portable Display + Frame Stand - Triangular Prism Design for Wind Stability - Hassle-Free Setup for Quick Projection - Matte White Fabric for Optimal Color Pickup - Home Theater Style: HD Wide-Angle Viewing - Used for Home, Office & Business Applications - *Some Assembly Required What’s in the Box: - Projector Screen - Mounting Frame Stand - Travel / Storage Bag Technical Specs: - Projector Viewing Screen Size: 72’’ -inch, Diagonal - Aspect Ratio / Viewing Format: 16:9 Compatible - Wide-Angle Viewing Area: 160° Degree - Screen Gain: 1.15 - Projector Fabric Thickness: 0.012’’ inches (0.3mm) - Construction Material: Engineered Steel Alloy Frame - Assembled Dimensions: 64.0’’ x 64.0’’ x 55.9’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.