PyleUsa Bluetooth Indoor Outdoor Speakers Pair
- Mfr # PDWRBT56BK
- Zoro # G624082328
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDWRBT56BK
- Zoro #
- G624082328
- UPC #
- 842893141718
- Country of Origin
- China
Description
FULL RANGE AUDIO: This indoor outdoor patio speaker system features 500-watt peak power / 250W RMS & equipped w/ 5.25 in aluminum injection cones subwoofer, 1.75 in midrange, & 1/2 in high compliance polymer tweeter for full range stereo sound reproduction | BLUETOOTH COMPATIBLE: The high powered 2-way full range indoor outdoor speakers wireless waterproof is compatible w/ bluetooth for wireless audio streaming and works w/ today's latest devices like android mobile phone, tablet, PC | QUICK-CONNECT TERMINALS: The bluetooth indoor and outdoor speaker features a capacitor crossover network that separates 2 channels for a discretely brilliant sound. Connect wires easily using the quick connect / disconnect speaker terminals | WATERPROOF CONSTRUCTION: speakers outdoors are made with heavy-duty ABS construction and are marine-grade waterproof making them safe to use in places w/ heavy water splashes. Excellent for use on boats/ marine/ decks/ patios/ poolside/ outdoors | UNIVERSAL MOUNTING: This all weather outdoor speaker can be mounted either horizontally or vertically. The set includes (2) speakers, mounting brackets, mounting hardware, speaker cable, power adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.