Shop PYLE
Create Account
Bluetooth Speakers 800 Watt 6.5 Inch Amplified Sound System with Multi-Color LED Lights, Waterproof
- Mfr # PLATV65BT
- Zoro # G024082270
product price:Â
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLATV65BT
- Zoro #
- G024082270
- UPC #
- 068888764155
- Country of Origin
- China
Description
PREMIUM AUDIO QUALITY - Enjoy high-quality sound with our 800 Watt waterproof Bluetooth speaker. With dual 6.5 in speakers and a 2-way audio system, it delivers crisp, clear, and powerful sound, making it the ideal Bluetooth speaker for any adventure. | VERSATILE MOUNTING OPTIONS - This waterproof Bluetooth speaker is perfect for vehicles like ATVs, UTVs, golf carts. The 'plug & play' connection and the included heavy-duty straps make installation a breeze, so you can start streaming music quickly. | BUILT TO LAST - Made for durability, this outdoor Bluetooth speaker features a rugged, weatherproof, and water-resistant design. Enjoy seamless wireless music streaming from your iPhone, Android, or tablet, regardless of the weather conditions. | TECHNICAL SPECS - The speaker system has 6.5 in poly injection speakers and 1 in dome tweeters which provide 800 Watt max output with 400 Watt RMS. With an IP-44 rating, a 90 dB signal-to-noise ratio, and Bluetooth 4.0, it offers top-notch performance. | LED LIGHTS - Transform your music sessions with multi-color LED lights which have 19 dynamic modes and adjustable brightness. These lights dance to your music, creating an engaging atmosphere. Comes with a remote control for easy customization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.