Zoro Homepage

Rack Mount Uhf Wireless Microphone Syste

  • Mfr # PDWM3365

  • Zoro # G900681009


product price: $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWM3365
Zoro #
G900681009
UPC #
068888756983
Country of Origin
China

Description

Features: - UHF Band Receiver System - 16 Channel Frequency Design - PLL-Synthesized Control Technique - Double Noise Squelch Operation Circuitry - Up to 165' Feet Wireless Communication Range - Low Distortion - Integrated Noise Filtration System - High Signal/Noise Ratio Performance - AF and RF Signal LED Indicators - Independent Channel Adjustable Volume Controls - LCD Digital Display with Channel & Frequency Readout - (2) XLR Mixed Balanced Output Jack Connectors - 1/4'' Unbalanced Audio Output Jack Connector - Easy-to-Use Touch Button Controls - Detachable Dual Antennas - Rack Mountable System What’s in the Box: - Receiver Base - (2) Body-Pack Transmitters - (2) Headset Microphones - (2) Lavalier Microphones - Detachable Rack Mount Brackets - 1/4’’ Audio Cable - Power Adapter - Travel Case Bodypack Transmitters: - Includes (2) Bodypack Transmitters - RF Output: 10dBm - Modulation Type: FM - Max Deviation: ±70KHz - Spurious Emission: >55dB - Power Requirements: (2) 'AA' Batteries - Dimensions (L x W x H): 4.0'' x 2.5'' x 1.0'' Receiver Base: - Mobile State Range: 100dB - Receiving Sensitivity: -105dBm - Signal/Noise Ratio: >85dB - Image & Spurious Rejection: >70dB - Audio Output Level: +/- 300mV - Maximum Deviation: +/- 15kHz - T.H.D.: <1% - Dimensions: 8.5'' x 6.7'' x 2.0'' -inches - Power Supply: DC 13-15V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.