Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWMRET76GL
Zoro #
G600681347
UPC #
68888760607
Country of Origin
China
Description
System Features: - Enjoy Tomorrow's Sound Performance with Classic & Iconic Style - Includes Wireless Microphone, Swing Stand, Receiver - Studio and Stage-Tested Design - High-Gloss Gold Style Polished Finish - Base Pivot Joint: Adjustable & Tilting Swing Mic Pole Stand - Mic Pole Automatically Resets to Original Position After Moving - Quick & Easy Height Adjustment - Simple Screw-Type Control Knob - Perfect for On-Stage and In-Studio Use - Rugged Floor Stand Base Plate - Lightweight & Maneuverable Microphone Pole Microphone: - Retro Vintage Classic Style - LCD Digital Display with Frequency Readout - Battery Operated: Required (2) 'AA' Batteries, Included - ON/OFF Switch Receiver: - UHF Band Receiver System - Single Channel Wireless Design - Selectable Multi-Frequency Transmission - Up to 165' Feet Wireless Communication Range - Balanced XLR & 1/4'' Mixed Output Connectors - Front Panel Control Center - LCD Digital Display - Extended Range Antennas What's in the Box: - Base Receiver - Microphone + Swing Pole Stand - Wall Power Adapter - 1/4'' Connection Cable - Dual Detachable Antennas - (2) 'AA' Batteries Technical Specs: - Connector Types: XLR (3-Pin) + 1/4'' Mixed Out - Adjustable Mic Stand Height: 49.0'' - 69.0'' inches - Channel Selection: (10 Frequency Groups x 18 Channels) - Receiver Mode: Double Conversion Superheterodyne - 360° Tilting Microphone Pole Rotation - Mic Pole Stand Material: Aluminum - Microphone Pattern: Unidirectional - Microphone Element: Dynamic Moving Coil - Microphone Housing: Engineered ABS Plastic - Sensitivity:12 dBμV(80dBS/N) - Sensitivity Adjustable Range:12-32 dBμV - Impedance (at 1kHz): 600 O±30% - Spurious Suppression:>75dB - Max. Output Level:+10 dBV - Freq/ Stability: ± 0.05% - Dynamic Range: 100dB - S/N Ratio: >105dB - System Distortion: <0.5% - Base Diameter: 14.96'' - Base Weight: 10.8 lbs. - Base Material: Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.