Shop PYLE

Rocker Switch Wireless BT Audio Controller, Waterproof Rated Marine Receiver Remote Control for Car

  • Mfr # PLMRBTRK1
  • Zoro # G324082703

product price: 
$
72.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLMRBTRK1
Zoro #
G324082703
UPC #
842893150697
Country of Origin
China

Description

600 WATTS MAX POWER OUTPUT: This BT control unit is powerful with its 600 watt max. It has an anti-thump turn on & soft turn on/off to save energy. Also comes with 2 to 4 Ohm speaker impedance & universal vehicle mounting on rocker switch position | WIRELESS STREAMING MUSIC ABILITY: Experience a simple and hassle free pairing with our BT control unit! With the BT Version of 5.0 and range of up to 30+ ft, this controller will surely exceed expectations. Works with all of today’s latest devices | WATERPROOF AND WEATHERPROOF: With a marine grade of IP-X6, this BT control unit is waterproof, weatherproof and can withstand a variety of harsh weather/water conditions. Also has a marine grade rugged construction & integrated power wiring harness | POWER PROTECTION CIRCUITRY: With an overload and powerful protection circuitry that will both protect the Rocker Switch Wireless BT Control Unit and your vehicle’s electrical system from short circuit conditions | COMPACT AND LIGHTWEIGHT: The Rocker Switch Wireless BT Control Unit is compact with an exact dimension of 6 in x 3.86 in x 2.36 in -inches and lightweight. It has wired RCA, AUX and MP3 audio input and perfect for custom installations & applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.