Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWM1958B
Zoro #
G000680889
UPC #
842893116501
Country of Origin
China
Description
Features: - Wireless Belt-Pack Microphone System - Single Channel, UHF Selectable Frequency Design - USB Powered Microphone Receiver Base - Simple Setup & Hassle-Free Operation - Compact Tabletop Receiver Design - Adjustable Volume Control - Convenient Desktop Fold-out Stand - Body-Pack with Digital LCD Display - Integrated Low Noise Circuitry - Lab Tested Distortion-Free Audio Performance - Extended Wireless Range with Crisp Vocal Pickup - 1/4’’ Unbalanced Audio Output Jack - AF and RF Audio Signal Indicators - Power ON/OFF Control - Used for Home, Office & Business Use What's in the Box: - Microphone Receiver Base - Belt-Pack Transmitter - Headset Microphone - Lavalier Microphone - USB Cable - (2) ‘AA’ Batteries Technical Specs: - Wireless Mic System Type: UHF (Ultra High Frequency) Band - Selectable Channel Frequency: 16 Channels - Wireless Operation Range: Up to 165’ ft. - Audio Frequency Response: 30-20kHz - Image & Spurious Rejection: >70 dB - Audio Output Level: +/- 300 mV - Output Impedance: 600 Ohm - Frequency Stability: +/- 0.005% - Maximum Deviation: +/- 15 kHz - T.H.D: 0.03% - Sensitivity: -96dBm - Construction Material: Engineered ABS Housing - Battery Operated Belt-Pack, Requires (2) x 'AA' Batteries, Included - Power Consumption: <85mA - USB Interface: Micro USB - Receiver Power Supply: USB, DC 5V - Belt-Pack Dimensions (L x W x H): 3.94'' x 2.46'' x 0.87'' -inches - Receiver Base Dimensions (L x W x H): 7.09'' x 4.33'' x 1.97'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.