Smart SoundBar HD Digital Speaker System with Built-in Android Computer, Wi-Fi, Bluetooth, Micropho
Mfr # PSBVWF300B
Zoro # G916103182
product price: $349.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSBVWF300B
Zoro #
G916103182
UPC #
68888755016
Country of Origin
China
Description
Built-in Android Computer and Speaker System Surf the Web, Download Apps, Get Connected WiFi: High Speed Wireless Internet Connectivity Bluetooth: Wirelessly Stream Audio and Video Files Built-in Microphone for Hands-Free Call Answering Gives Your TV and Home Theater Computer Functionality Also Connects to PC, DVD, Blueray Player, Gaming Console, PC, Laptop etc. 1080p High Definition Resolution Display USB Flash and SD Memory Card Readers Multi-Function Interface: RCA, AUX Input, HDMI, SPDIF & CVBS Video Output 3 in 1 Wireless Remote with Keyboard and Air Mouse File Compatibility: Works with your favorite audio, video & image filesWMV, MP3, MP4, AVI, MPEG, WAV, MIDI, M4A, JPG, and more Includes Remote, HDMI, PC Power, RCA and Power Adapter Cables Includes Wall Mount Brackets and Hardware 300 Watt Output Power Android 4.2 Operating System Dual Core CPU, Built-in 8GB DDR3 RAM Input Sensitivity: 450mV +/-50mV S/N: = 70dB Speaker Impedance: 4 Ohm Total Harmonic Distortion THD: = 0.2% Channel Separation Rate: 1 kHz = 45dB Woofer Frequency Response: 50Hz - 400Hz Speaker Frequency Response: 200Hz - 20kHz Power Supply: AC/DC 100 - 240V/50Hz-60Hz Dimensions: 39.37-in x 6.3-in x 2.75-in Sold as: Unit Weight: 16.02 lbs. The Pyle PSBVWF300B Smart SoundBar is your all-in-one home entertainment setup. This digital multimedia system combines 300 Watt Speakers, Android Computer, high speed Wi-Fi internet, Bluetooth wireless streaming and more! The Smart SoundBar connects to your TV, PC, Laptop, Gaming Console, DVD, Bluray Player and just about any other device that can be found in a home entertainment center. Add next-generation technology along with multimedia versatility! You can do it all '' surf the web, download apps, watch Hi-Def movies and listen to your favorite music in rich stereo full-bodied sound. System includes 3-in-1 Wireless remote with keyboard and air mouse, HDMI, PC power, RCA and power adapter cables. Unlock more entertainment possibilities and create a unique media experience with the Pyle PSBVWF300B Smart SoundBar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.