This item is Discontinued.

Pyle Snorkeling Master Sports Watch, PSNKW30O PSNKW30O

Snorkeling Master Sports Watch, PSNKW30O (Discontinued)

  • Mfr # PSNKW30O
  • Zoro # G100628477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSNKW30O
Zoro #
G100628477
UPC #
68889010015
Country of Origin
China

Description

Marine Grade Waterproof Construction - Operates in Depths up to 100 Meters (328 Feet) - 5 Watch Function Modes: - (Current Time, Dual Time, Chronograph, Countdown, Diving) - Displays Water Temperature, Water Depth - Designed for Diving, Snorkeling, Swimming, Water Sports - Automatic Dive Alarm When Emerging Faster than 6 Meters/Minute - Electro-Luminescent (EL) Backlight Display - Button-Activated Illumination Backlight (Auto On) - Safe Operation in up to 10 Atmosphere (ATM) Pressure - Works in Fresh Water and Salt Water - Sea or Lake Dive Site Selectable - Temperature Range: 14° to 140°F (-10°C to 50°C) - Imperial and Metric Measurement Units - Choose Between °F or °C - Choose Meters or Feet - Choose 12 or 24 Hour Time Format - Hourly Chime: On/Off - Set Alarm Time On/Off - Time Mode: - Temperature Display - Displays Time, Date & Seconds - Date Displayed as Numbered Day, Month, Year - Incremental Second Counter (0-59) - Chronograph Mode: - Stopwatch: Elapsed Time & Current Split Time - Displays Hour, Minute, Second, 1/100 Second - Time Measurement Max.: 99 Hours, 59 Minutes, 59.99 Seconds - Start, Stop/Pause Functions - Countdown Timer Mode: - 30 Second Beep Once Timer Hits Zero - Max. Countdown Time: 99 Hours, 59 Minutes, 59.99 Seconds - Displays Hour, Minute, Second, 1/100 Second - Start, Stop/Pause Functions - Underwater / Dive Mode: - Automatically Activates Once Over 1.5 Meters Deep - Displays Water Temp., Depth, Dive Time, Current Time - Submerging and Emerging Depth Indicators - Quickly Recall Underwater Dive Information - Saves Dive Data: Store up to 100 Dive Records - Saves Elapsed Dive Time, Max Depth Reached, Min Water Temp - Dual Time Mode: - Used for Traveling to Different Time Zones/Overseas - Displays Another Configurable Time - Quickly & Easily Switch Between Time Modes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.