Zoro Homepage

Speaker Stands

  • Mfr # PSTND35

  • Zoro # G300670139


product price: $66.59
/ea

Key Features

Features
Cable Management, Heavy Duty, Non-slip, Telescoping
Material
Metal
Finish
Powder Coated Black
Max. Load Capacity
90 lb
Max. Adjustable Stand Height
26 in to 52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTND35
Zoro #
G300670139
UPC #
068888754125
Country of Origin
China

Dimensions

Max. Adjustable Stand Height
26 in to 52 in
Height Adjustable
Yes

Details

Features
Cable Management, Heavy Duty, Non-slip, Telescoping
Item
Speaker Stand
Material
Metal
Finish
Powder Coated Black
Max. Load Capacity
90 lb

Description

Features: - Pro Audio Bookshelf / Monitor Speaker Stands - Universal, Large Speaker Mount Design - Floor-Standing Speaker Stand Style - Rugged, Durable & Reliable Metal Construction - Integrated Cable Clip for Running Speaker / Power Cables - Height Adjustable with Clamp-Style Knob - Stable, Three-Point Triangle Base with Floor Spikes - Anti-Slip Speaker Grip Pad, 2mm - Used for Monitor Speakers, Desktop Computer Speakers, Satellite Speakers, Bookshelf Speakers - Perfect for Pro Audio, Home Theater, Studio Surround Sound Applications - *Some Assembly Required Technical Specs: - Height Adjustment: 26''- 52'' -inches - Top Speaker Platform Size (L x W x H): 7.5’’ x 7.5'' x 7.5'' -inches - Bottom Triangle Base Size (L x W x H): 14.4’’ x 14.4'' x 1.3'' -inches - Max. Weight Capacity: Up to 90 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.