Zoro Homepage

Sports Camera, GDV995BK

  • Mfr # GDV995BK

  • Zoro # G400670053


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDV995BK
Zoro #
G400670053
UPC #
068888758239
Country of Origin
China

Description

2.0'' Digital LCD Display - Record Hi-Res 1080p Video - Capture Extra Sharp 16 Mega Pixel Images - Download the 'Gear Pro Quest' App: Snap Pics and Record with Your Smartphone - Micro SD Card Slot (Supports up to 32GB) - Motion Detector Recording Function - HDMI Mini Connection Port - Removable Rechargeable Battery - Battery Life: Approximately 1.5 Hours Recording Time - Connect to PC and Share via USB - Dual Stream Recording Mode - Slow Motion Video Recording Ability with Higher Frame Rates - Time Lapse: Automatically Takes Still Images to Create Video - Includes Wi-Fi Remote: Wirelessly Snap Pics & Record Video - Built-in Stereo Microphone for Audio Recording - Marine Grade Waterproof Case: Safe for Depths Over 190' Feet Deep - Includes (2) Removable Case Doors (Waterproof & Noise-Reducing) - 180° Degree Display Rotation for Upside-Down Mounting - Self Timer, Burst Shots & Auto Shoot Features - Snap Pictures While Recording Video - Works with Mac and PC Accessories Included: - Waterproof Housing, Remote Control, Universal Flat Surface Mount, Curved Surface Mount, Pad Mount, Handlebar Mount, Rechargeable Battery, USB Cable, Remote Charging Dock, Adhesive Double Stick Stickers, Pivot Arm Clip and AC Wall Charger Technical Specs/Configuration: - Video Resolutions, Choose 1080p, 1200p, 960p, 720p, 480p - Video Frames Per Second: 240, 200, 120, 100, 60, 50, 30, 25 - Slow Motion Frame Rate Record Settings: 240, 200, 120, 100 - Image Resolution up to 4608 x 3456 pixels - Choose Between 16, 12, 5 Mega Pixel Images - 16 MP Panasonic Image Sensor Processor - Light Frequency Options: 50Hz, 60Hz - Exposure Metering: Spot, Center and Multi - ISO Settings: 100, 200, 400, 800, 1600 and Auto - White Balance: Auto / Incandescent / Daylight / Cloudy - Dual Stream: Creates 2 Video Files (1 Smaller for Convenient File Transfer) - Color Settings: Rich (0-3 m), Natural/Diving (3-15 m), Deep Sea (15m+) - Multi-Language Support: English, French, German, Spanish, Italian - Wide Angle G-View Lens (f/2.4, Fixed Focus Glass Lens) - Rechargeable Lithium Battery (1050mAh) - Auto Screen Turn Off & Shutdown - EV: -2.0 -1.7 -1.3 -1.0 -0.7 -0.3 0.0 +0.3 +0.7 +1.0 +1.3 +1.7 +2.0 - Chipset: Ambarella A7LS70, Panasonic 16MP Sensor Processor - Dimensions (L x W x H): 2.25'' x 1.5'' x 1.9'' The 'Gear Pro Quest' App: - Download the App & Capture the Action Like Never Before! - Record Video and take Images with your Smartphone - Works with Android and Apple Devices - Works with iPhone,iPod,iPad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.