Steel String Acoustic Guitar Kit, 41 in Full Size Cutaway with Ashtree Top, Open Pore Finish
- Mfr # PGA480BK
- Zoro # G424082795
product price:Â
$
132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGA480BK
- Zoro #
- G424082795
- UPC #
- 842893161549
- Country of Origin
- China
Description
ASHTREE TOP WITH OPEN-POURED MATTE FINISH - Featuring an Ash Tree Top with an Open-Poured Matte Finish / Hand Rubbed Varnish, this acoustic guitar is an eyecatcher during live performances. Great acoustic guitar kit for beginners and advanced | CUTAWAY WITH ORNAMENTAL CELLULOID BINDING - Combining high quality materials with excellent handcraft construction, this acoustic guitar offers a premium feel. It also has a high density wood fretboard and bridge with a stylish headstock | FULL SCALE GUITAR LENGTH - This 41 in guitar has a total of 20 frets, a scale length of 25.6 in inches, and total guitar dimensions of 41 in L x 15.7 in W x 4.7 in H -inches. It has a solid wood body great for beginners and children learning to play guitar | STEEL STRING BRIGHT TONE - The steel string guitar and its overall build produces a bright, deep, and crisp sounding tone. Great for students 11 years and older. lessons, recitals, band rehearsals, performances, or practicing at home | ARMORED GIG BAG AND ACCESSORY KIT - Pyle brings you an all-in-one steel string acoustic guitar set, everything you need to start playing! This guitar kit includes guitar picks, armored gig bag, shoulder strap, and an extra set of strings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.